EATON DS60FP | BJ2MRJ

EATON DS60FP Fuse Puller Kit, For Use With 4P 30 to 60A Nema 12/4X Safety Switch

Item: BJ2MRJ Model: DS60FP
In Stock

Get it by Tuesday, Jun 17

€99.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Puller Kit
Amps Rating60A
For Use With30-60A Heavy-Duty Safety Switches (Nema 12, 4 & 4X Only)
Height3 1/2"
Length8 1/2"
Nema Enclosure RatingNEMA 12, NEMA 4, NEMA 4X
NotesOrder One Kit For 4 Poles
Number Of Poles4
Switch TypeHeavy Duty
TypeFuse Puller Kit
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.3 lbs.
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON PFS3322 | BH6JCC PFS3322PFS3322-
RFQ
EATON PFS3311 | BH6JCJ PFS3311PFS3311€134.67
EATON DS100FP | BJ2MMH DS100FPDS100FP€126.93
EATON DS200FP | BJ2MNQ DS200FPDS200FP-
RFQ
EATON DS30FP | BJ2MQJ DS30FPDS30FP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DS60FP Fuse Puller Kit, For Use With 4P 30 to 60A Nema 12/4X Safety Switch
€99.16 /unit