EATON DR2-4600-13 | BJ2MGZ

EATON DR2-4600-13 Load Reactor, 480 VAC, 600A, 0.04 mH, 47 Inch height, 27 Inch Width

Item: BJ2MGZ Model: DR2-4600-13
In Stock

Get it by Tuesday, Jun 17

€14,689.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Reactor
Amperage Rating600A
Depth25"
Features0.04 Mh, 3% Impedance
Height47"
Voltage Rating480V
Weight319 lbs.
Width27"

Shipping Info:

Ship weight (kg) 143.55
Ship height (cm)119.38
Ship length (cm)63.5
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelHeightDepthNema RatingPrice
EATON DR2-2018-05 | BJ2MAX DR2-2018-055.3"3 1/2"-€637.60
EATON DR2-2012-03 | BJ2MAY DR2-2012-035"6"-€477.08
EATON DR2-2012-05 | BJ2MAZ DR2-2012-055"6"-€508.72
EATON DR2-2018-03 | BJ2MBA DR2-2018-035.3"3 1/5"-€624.04
EATON DR2-2018-15 | BJ2MBB DR2-2018-158"6"-€1,051.38
EATON DR2-2012-13 | BJ2MBD DR2-2012-135"6"-€881.79
EATON DR2-2012-15 | BJ2MBE DR2-2012-158"6"-€911.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR2-4600-13 Load Reactor, 480 VAC, 600A, 0.04 mH, 47 Inch height, 27 Inch Width
€14,689.88 /unit