Item | Welding Wire |
Arbor Hole Dia. | 2" |
Aws Classification | E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8 |
Compatible Shielding Gas | 75% To 80% Argon, Balance Carbon Dioxide |
Elongation | 26% (75% Argon/25% Carbon Dioxide), 29% (Stress-Relieved 1 Hr @ 1150°F) |
For Material Type | Carbon Steel To Carbon Steel |
For Welding Position | Flat/Horizontal/Overhead/Vertical Down/Vertical Up |
Material | Carbon Steel |
Mfr. Series | ULTRACORE HD-12M |
Minimum Required Elongation | 22% |
Minimum Required Yield Strength | 58 ksi |
Shielding Type | Gas Shielded |
Spool Dia. | 12" |
Spool Diameter | 12" |
Spool Type | Fiber Spool |
Spool Width | 4 5/16" , 4.312" |
Welding Current Designation | DCEP |
Welding Processes | Flux Cored Welding |
Wire Dia. | 0.045" |
Wire Type | Flux Cored |
Arbor Hole Diameter | 2" |
Elongation (as Welded) | 26% (75% Argon/25% Carbon Dioxide), 29% (Stress-Relieved 1 hr @ 1150°F) |
Elongation (minimum Required) | 22% |
Process | Flux-Cored Welding (FCAW) |
Series | UltraCore HD-12M |
Standards | AWS A5.20, AWS A5.36 |
Tensile Strength (as Welded) | 87 ksi (75% Argon/25% Carbon Dioxide), 86 ksi (Stress-Relieved 1 hr. @ 1150°F) |
Tensile Strength (minimum Required) | 70 ksi |
Weight | 33 lbs. |
Wire Diameter | 0.045" |
Yield Strength (as Welded) | 78 ksi (75% Argon/25% Carbon Dioxide), 73 ksi (Stress-Relieved 1 hr. @ 1150°F) |
Yield Strength (minimum Required) | 58 ksi |