EATON DR2-2600-05 | BJ2MDR

EATON DR2-2600-05 Load Reactor, 600A, 0.04 mH, 11-1/4 Inch height, 12 Inch Width

Item: BJ2MDR Model: DR2-2600-05
In Stock

Get it by Tuesday, Jun 17

€10,167.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Reactor
Amperage Rating600A
Depth14 2/5"
EnclosureOpen
Features0.04 Mh, 5% Impedance
Height11 1/4"
Width12"

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)28.58
Ship length (cm)36.58
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelHeightDepthNema RatingPrice
EATON DR2-2018-05 | BJ2MAX DR2-2018-055.3"3 1/2"-€637.60
EATON DR2-2012-03 | BJ2MAY DR2-2012-035"6"-€477.08
EATON DR2-2012-05 | BJ2MAZ DR2-2012-055"6"-€508.72
EATON DR2-2018-03 | BJ2MBA DR2-2018-035.3"3 1/5"-€624.04
EATON DR2-2018-15 | BJ2MBB DR2-2018-158"6"-€1,051.38
EATON DR2-2012-13 | BJ2MBD DR2-2012-135"6"-€881.79
EATON DR2-2012-15 | BJ2MBE DR2-2012-158"6"-€911.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR2-2600-05 Load Reactor, 600A, 0.04 mH, 11-1/4 Inch height, 12 Inch Width
€10,167.81 /unit