Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON DNBA3030 Circuit Breaker, Bolt-On, 1 Phase, 30 Ampere, 10kAIC at 240V | CE6GEG

EATON DNBA3030 Bab Thermal Magnetic Circuit Breaker, Thermal Magnetic Circuit Breakers, 30A, 10 Kaic

Item: CE6GEG Model: DNBA3030
In Stock : 70 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps Rating30A
Height3 1/4"
Interrupt Rating10 kAIC
Length3 1/2"
Number Of Poles3
TypeThermal Magnetic Circuit Breakers
Width2/5"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.26
Ship length (cm)8.89
Ship width (cm)1.02
Country of OriginUS

Product Details:

    • Eaton DNBA3030 circuit breaker to protect an electrical circuit from damage caused by excess current from overloading or short-circuiting
    • Features thermal-magnetic trip unit which provides both instantaneous and long-time current limiting protection
    • Features an interrupting rate of 10 kAIC and operates at 30 A
    • Bolt-on mounting type and screw clamp terminals provide easy assembly and repair
    • CSA approved and UL listed

Product Variants

ProductModelNumber Of PolesPhaseHeightVoltage RatingTrip TypeWire SizeCircuit Breaker TypeMounting TypePrice
EATON BAB1010 Bolt On Circuit Breaker Bab 10 Amp 120vac 1p 10kaic@240v | AG8MAW BAB10101-4.7"120/240VNon Interchangeable-BabBolt-On€30.11
EATON BAB1015 Bolt On Circuit Breaker Bab 15 Amp 120vac 1p 10kaic@240v | AG8MAX BAB10151-4 4/5"120/240VNon Interchangeable-Bab-€29.33
EATON BAB1015S Bolt On Circuit Breaker Bab 15 Amp 120vac 1p 10kaic@240v | AG8MAY BAB1015S1-4 4/5"120/240VNon Interchangeable-BabBolt-On€165.95
EATON BAB1020 Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 10kaic@240v | AG8MAZ BAB10201-2 1/2"120/240VNon Interchangeable-Bab-€29.33
EATON BAB1020S Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 10kaic@240v | AG8MBA BAB1020S1-4 4/5"120/240VNon Interchangeable-BabBolt-On€165.95
EATON BAB1020S1 Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 10kaic@240v | AG8MBB BAB1020S11-3 1/2"120/240VNon Interchangeable-BabBolt-On€855.11
EATON BAB1025 Bolt On Circuit Breaker Bab 25 Amp 120vac 1p 10kaic@240v | AG8MBC BAB10251-5"120/240VNon Interchangeable-Bab-€112.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DNBA3030 Bab Thermal Magnetic Circuit Breaker, Thermal Magnetic Circuit Breakers, 30A, 10 Kaic
€123.24 /unit