EATON DILM9-10(600V60HZ) | BJ2LDC

EATON DILM9-10(600V60HZ) Mini Contactor, 9A, 600 Vac, 60 Hz, 1No, Frame B, 45 Mm, 3-Pole, Non-Reversing, 4 Kw

Item: BJ2LDC Model: DILM9-10(600V60HZ)
In Stock

Get it by Tuesday, Jun 10

€319.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating9A
Coil Voltage600V AC
Contact Configuration1 NO
Continuous Amps Rating9A
Frame Size45 mm
Frequency60 Hz
Hp Rating - Max0.5, 1.5/ 3, 3, 5, 7.5 (1/3 Phase @ 120, 240/208, 240, 480, 575V)
Length1 4/5"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Power Consumption4 kW
Product Height2.7"
Product NameEaton XT IEC Mini Contactor
Product Width3"
SeriesXt Iec
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Miniature Contactor
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON DILEM-01-G(110VDC) | BJ2LAR DILEM-01-G(110VDC)3110V DC€155.10
EATON DILEM-10(24V60HZ) | BJ2LAU DILEM-10(24V60HZ)-24V AC€191.62
EATON DILEM-01(24V60HZ) | BJ2LAV DILEM-01(24V60HZ)324V AC€206.94
EATON DILEM-10-G(110VDC) | BJ2LAX DILEM-10-G(110VDC)3110V DC€253.89
EATON DILEM-10(600V60HZ) | BJ2LAZ DILEM-10(600V60HZ)3600V AC€206.94
EATON DILEM4(24V60HZ) | BJ2LBB DILEM4(24V60HZ)424V AC€206.94
EATON DILM17-10(24V60HZ) | BJ2LBL DILM17-10(24V60HZ)324V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DILM9-10(600V60HZ) Mini Contactor, 9A, 600 Vac, 60 Hz, 1No, Frame B, 45 Mm, 3-Pole, Non-Reversing, 4 Kw
€319.97 /unit