EATON DILM65-22(RDC24) | BJ2LCP

EATON DILM65-22(RDC24) IEC Contactor, 65A, 24 Vdc, 2No-2Nc, 65A, Frame D, 55 Mm, 5, 15/ 20, 25, 50

Item: BJ2LCP Model: DILM65-22(RDC24)
In Stock

Get it by Wednesday, Jun 11

€2,130.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating65A
Coil Voltage24V DC
Contact Configuration2 NO, 2 NC
Continuous Amps Rating65A
Frame Size55 mm
Height4 1/2"
Length2 1/5"
Max. Hp Rating5, 15/ 20, 25, 50, 60 (1/3 Phase @ 120, 240/208, 240, 480, 600V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Power Consumption30 kW
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width5 4/5"

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)11.43
Ship length (cm)5.59
Ship width (cm)14.73
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE040D00AD | BH8XPD XTCE040D00AD35.945"55 mm€832.99
RFQ
EATON XTCE040D00BD | BH8XPG XTCE040D00BD35.945"55 mm€614.31
RFQ
EATON XTCE040D00G | BH8XPK XTCE040D00G35.945"55 mm€531.31
RFQ
EATON XTCE040D00RD | BH8XPM XTCE040D00RD32 1/2"55 mm€614.31
RFQ
EATON XTCE040D00R | BH8XPN XTCE040D00R35.945"55 mm€531.31
RFQ
EATON XTCE040D00F | BH8XPP XTCE040D00F35.945"55 mm€488.49
RFQ
EATON XTCE040D00N | BH8XPQ XTCE040D00N35.945"55 mm€531.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DILM65-22(RDC24) IEC Contactor, 65A, 24 Vdc, 2No-2Nc, 65A, Frame D, 55 Mm, 5, 15/ 20, 25, 50
€2,130.76 /unit