EATON DH663UWK2-CSA | BJ2KYL

EATON DH663UWK2-CSA Heavy Duty Single Non-Fused Safety Switch, 600 V, 100A, 6P

Item: BJ2KYL Model: DH663UWK2-CSA
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H
Fuse ConfigurationNon Fusible
Height9"
Length29"
Nema Enclosure RatingNEMA 4X
Number Of Poles6
Number Of Wires6
SeriesSeries K
Special FeaturesAuxiliary Contacts Factory Installed, CSA Listed
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width17 1/2"

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)22.86
Ship length (cm)73.66
Ship width (cm)44.45
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of WiresNumber Of PolesEnclosure MaterialVoltagePrice
EATON DH361UDK-CSA | BJ2JCD DH361UDK-CSANEMA 1230A33Galvanized Steel600V€2,000.48
EATON DH361UGK2 | BJ2JCL DH361UGK2NEMA 130A33Steel600V€1,572.29
EATON DH361UGK-CSA | BJ2JCQ DH361UGK-CSANEMA 130A33Steel600V-
RFQ
EATON DH361UGK-RS | BJ2JCT DH361UGK-RSNEMA 130A33Steel600V€885.82
EATON DH361URK2-SPAN | BJ2JCW DH361URK2-SPANNEMA 3R30A33Galvanized Steel600V€2,059.40
EATON DH361URK2-CSA | BJ2JCY DH361URK2-CSANEMA 3R30A33Galvanized Steel600V€2,704.26
EATON DH361URK-RS-CSA | BJ2JDA DH361URK-RS-CSANEMA 3R30A33Galvanized Steel600V€1,530.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH663UWK2-CSA Heavy Duty Single Non-Fused Safety Switch, 600 V, 100A, 6P