EATON DH361UDK-CSA | BJ2JCD

EATON DH361UDK-CSA Non-Fusible Safety Switch, Heavy Duty, 600 VAC, 30A, Tpst Contact, 3P

Item: BJ2JCD Model: DH361UDK-CSA
In Stock

Get it by Wednesday, Jun 11

€2,000.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Height14.14"
Length10.22"
Max. Hp Rating3 Hp @ 240V AC TD 1 Ph, 7.5 Hp @ 480V AC TD 1 Ph, 10 Hp @ 600V AC TD 1 Ph, 10 Hp @ 240V AC TD 3 Ph, 20 Hp @ 480V AC TD 3 Ph, 30 Hp @ 600V AC TD 3 Ph, 5 Hp @ 250V DC
Nema Enclosure RatingNEMA 12
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed. Can Be Field Modified To Meet NEMA 3R Rainproof Requirements When A Factory Provided Drain Hole Is Opened.
Number Of Poles3
Number Of Wires3
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 19/25"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)35.92
Ship length (cm)25.96
Ship width (cm)22.25
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of WiresNumber Of PolesEnclosure MaterialVoltagePrice
EATON DH361UGK2 | BJ2JCL DH361UGK2NEMA 130A33Steel600V€1,572.29
EATON DH361UGK-CSA | BJ2JCQ DH361UGK-CSANEMA 130A33Steel600V-
RFQ
EATON DH361UGK-RS | BJ2JCT DH361UGK-RSNEMA 130A33Steel600V€885.82
EATON DH361URK2-SPAN | BJ2JCW DH361URK2-SPANNEMA 3R30A33Galvanized Steel600V€2,059.40
EATON DH361URK2-CSA | BJ2JCY DH361URK2-CSANEMA 3R30A33Galvanized Steel600V€2,704.26
EATON DH361URK-RS-CSA | BJ2JDA DH361URK-RS-CSANEMA 3R30A33Galvanized Steel600V€1,530.68
EATON DH361URK-CSA | BJ2JDB DH361URK-CSANEMA 3R30A33Galvanized Steel600V€1,245.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH361UDK-CSA Non-Fusible Safety Switch, Heavy Duty, 600 VAC, 30A, Tpst Contact, 3P
€2,000.48 /unit