EATON DH463UGK | BJ2KRC

EATON DH463UGK Non-Fusible Single Throw Safety Switch, 600 VAC, 100A, 4P

Item: BJ2KRC Model: DH463UGK
In Stock

Get it by Monday, Jun 16

€3,276.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialSteel
Fuse ConfigurationNon Fusible
Height21 17/25"
Length9.89"
Max. Hp Rating40 Hp @ 240V AC TD 1 Ph, 50 Hp @ 480V AC TD 1 Ph, 50 Hp @ 600V AC TD 1 Ph, 40 Hp @ 240V AC TD 3 Ph, 75 Hp @ 480V AC TD 3 Ph, 100 Hp @ 600V AC TD 3 Ph, 20 Hp @ 250V DC
Nema Enclosure RatingNEMA 1
Number Of Poles4
Number Of Wires4
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width16.18"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)55.07
Ship length (cm)25.12
Ship width (cm)41.1
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH463UGK Non-Fusible Single Throw Safety Switch, 600 VAC, 100A, 4P
€3,276.73 /unit