EATON DH462FGKV | BJ2KPT

EATON DH462FGKV Single Safety Switch, Heavy Duty, 600 VAC, 60A, 4P

Item: BJ2KPT Model: DH462FGKV
In Stock

Get it by Tuesday, Jun 17

€2,910.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
ApplicationHeavy Commercial And Industrial
Enclosure MaterialSteel
Fuse Class ProvisionCartridge
Fuse ConfigurationFusible Without Neutral
Height9"
Length29"
Max. Hp Rating40, 50/30, 50 Hp (480, 600 V @1/3PH)
Max. Voltage600V
Nema Enclosure RatingNEMA 1
NotesEnhanced Visible-Blade (No Window)
Number Of Poles4
Number Of Wires4
Special FeaturesEnhanced Visible Blades, 4 Blade
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width17"

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)22.86
Ship length (cm)73.66
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH462FGKV Single Safety Switch, Heavy Duty, 600 VAC, 60A, 4P
€2,910.57 /unit