EATON DH426FRK | BJ2KNG

EATON DH426FRK Heavy Duty Fusible Single Safety Switch, 240 VAC, 600A, 4P

Item: BJ2KNG Model: DH426FRK
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height12"
Length58"
Max. Hp Rating75 Hp @ 240V AC Std. 3 Ph, 200 Hp @ 240V AC TD 3 Ph
Max. Voltage600V
Nema Enclosure RatingNEMA 3R
Number Of Poles4
Number Of Wires4
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight182 lbs.
Width27 1/2"

Shipping Info:

Ship weight (kg) 81.9
Ship height (cm)30.48
Ship length (cm)147.32
Ship width (cm)69.85
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221FWK | BJ2GJZ DH221FWKNEMA 4X30A240V2Stainless Steel2-
RFQ
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH426FRK Heavy Duty Fusible Single Safety Switch, 240 VAC, 600A, 4P