EATON DH425FGK | BJ2KMM

EATON DH425FGK Fusible Single Throw Safety Switch, 240 VAC, 400A, 4P

Item: BJ2KMM Model: DH425FGK
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height10 1/4"
Length45 1/2"
Max. Hp Rating50, 50/125/50 Hp (1, 3PH @Std/3PH @TD/250V DC)
Max. Voltage600V
Nema Enclosure RatingNEMA 1
Number Of Poles4
Number Of Wires4
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width24.38"

Shipping Info:

Ship weight (kg) 52.2
Ship height (cm)26.04
Ship length (cm)115.57
Ship width (cm)61.93
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221FWK | BJ2GJZ DH221FWKNEMA 4X30A240V2Stainless Steel2-
RFQ
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH425FGK Fusible Single Throw Safety Switch, 240 VAC, 400A, 4P