EATON DH366FPK | BJ2KBC

EATON DH366FPK Fusible Watertight Safety Switch, 600VAC, 600 200 Hp, 400 Hp, 500 Hp, 3P

Item: BJ2KBC Model: DH366FPK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height63"
Length12 3/4"
Max. Hp Rating200, 400, 500 Hp (3PH @240, 480, 600 V)
Nema Enclosure RatingNEMA 4
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles3
Number Of Wires3
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width23"

Shipping Info:

Ship weight (kg) 72
Ship height (cm)160.02
Ship length (cm)32.39
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221FWK | BJ2GJZ DH221FWKNEMA 4X30A240V2Stainless Steel2-
RFQ
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH366FPK Fusible Watertight Safety Switch, 600VAC, 600 200 Hp, 400 Hp, 500 Hp, 3P