EATON DH365UDKW | BJ2JYU

EATON DH365UDKW Safety Switch, 600 VAC, 400A, 50 Hp, 125 Hp, 250 Hp, 350 Hp, 3P

Item: BJ2JYU Model: DH365UDKW
In Stock

Get it by Wednesday, Jun 11

€12,741.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Height57.47"
Length12.43"
Max. Hp Rating125 Hp @ 240V AC TD 3 Ph, 250 Hp @ 480V AC TD 3 Ph, 350 Hp @ 600V AC TD 3 Ph, 50 Hp @ 250V DC
Nema Enclosure RatingNEMA 12
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed. For 2-Pole Applications, Use Outside Poles Of 3-Pole Switch
Number Of Poles3
Number Of Wires3
Special FeaturesUpper Viewing Window
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight111 lbs.
Width24 3/25"

Shipping Info:

Ship weight (kg) 49.95
Ship height (cm)145.97
Ship length (cm)31.57
Ship width (cm)61.26
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH365UDKW Safety Switch, 600 VAC, 400A, 50 Hp, 125 Hp, 250 Hp, 350 Hp, 3P
€12,741.30 /unit