EATON DH365NPKW | BJ2JXR

EATON DH365NPKW Single Safety Switch, Heavy Duty, 600 VAC, 400A, 3P

Item: BJ2JXR Model: DH365NPKW
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height57.63"
Length12.63"
Max. Hp Rating250, 350 Hp (3PH @480/600 V)
Nema Enclosure RatingNEMA 4
NotesFor 2-Pole Applications, Use Outside Poles Of 3-Pole Switch
Number Of Poles3
Number Of Wires4
Special FeaturesEnhanced Visible Blades, Upper Viewing Window
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width23"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)146.38
Ship length (cm)32.08
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221FWK | BJ2GJZ DH221FWKNEMA 4X30A240V2Stainless Steel2-
RFQ
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH365NPKW Single Safety Switch, Heavy Duty, 600 VAC, 400A, 3P