EATON DH364UWKX | BJ2JVT

EATON DH364UWKX Single Throw Safety Switch, 600 VAC, 200A, 15 Hp, 40 Hp, 50 Hp, 60 Hp, 125 Hp, 150 Hp

Item: BJ2JVT Model: DH364UWKX
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Height34.38"
Length11 1/2"
Max. Hp Rating15 Hp @ 240V AC TD 1 Ph, 50 Hp @ 480V AC TD 1 Ph, 50 Hp @ 600V AC TD 1 Ph, 60 Hp @ 240V AC TD 3 Ph, 125 Hp @ 480V AC TD 3 Ph, 150 Hp @ 600V AC TD 3 Ph, 40 Hp @ 250V DC
Nema Enclosure RatingNEMA 4X
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles3
Number Of Wires3
Special FeaturesEnviroline Stainless Steel Enclosure And Mechanism
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight55 lbs.
Width16"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)87.33
Ship length (cm)29.21
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH364UWKX Single Throw Safety Switch, 600 VAC, 200A, 15 Hp, 40 Hp, 50 Hp, 60 Hp, 125 Hp, 150 Hp