EATON DH364UWK316 | BJ2JVJ

EATON DH364UWK316 Non-Fusible Single Throw Safety Switch, 600 V, 200A, 3P

Item: BJ2JVJ Model: DH364UWK316
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Height34.38"
Length11 1/2"
Max. Hp Rating15 Hp @ 240V AC TD 1 Ph, 50 Hp @ 480V AC TD 1 Ph, 50 Hp @ 600V AC TD 1 Ph, 60 Hp @ 240V AC TD 3 Ph, 125 Hp @ 480V AC TD 3 Ph, 150 Hp @ 600V AC TD 3 Ph, 40 Hp @ 250V DC
Nema Enclosure RatingNEMA 4X
Number Of Poles3
Number Of Wires3
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight55 lbs.
Width16"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)87.33
Ship length (cm)29.21
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of WiresNumber Of PolesEnclosure MaterialVoltagePrice
EATON DH361UDK-CSA | BJ2JCD DH361UDK-CSANEMA 1230A33Galvanized Steel600V€2,000.48
EATON DH361UGK2 | BJ2JCL DH361UGK2NEMA 130A33Steel600V€1,572.29
EATON DH361UGK-CSA | BJ2JCQ DH361UGK-CSANEMA 130A33Steel600V-
RFQ
EATON DH361UGK-RS | BJ2JCT DH361UGK-RSNEMA 130A33Steel600V€885.82
EATON DH361URK2-SPAN | BJ2JCW DH361URK2-SPANNEMA 3R30A33Galvanized Steel600V€2,059.40
EATON DH361URK2-CSA | BJ2JCY DH361URK2-CSANEMA 3R30A33Galvanized Steel600V€2,704.26
EATON DH361URK-RS-CSA | BJ2JDA DH361URK-RS-CSANEMA 3R30A33Galvanized Steel600V€1,530.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH364UWK316 Non-Fusible Single Throw Safety Switch, 600 V, 200A, 3P