EATON DH363UW5WRK | BJ2JQD

EATON DH363UW5WRK Safety Switch, 600VAC, 100 50 Hp, 100 Hp, 3P

Item: BJ2JQD Model: DH363UW5WRK
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Height9"
Length25 1/2"
Max. Hp Rating20 Hp @ 240V AC TD 1 Ph, 40 Hp @ 480V AC TD 1 Ph, 50 Hp @ 600V AC TD 1 Ph, 40 Hp @ 240V AC TD 3 Ph, 75 Hp @ 480V AC TD 3 Ph, 100 Hp @ 600V AC TD 3 Ph, 20 Hp @ 250V DC
Nema Enclosure RatingNEMA 4X
NotesPower Plugs Not Supplied With The Receptacle
Number Of Poles3
Number Of Wires3
Special FeaturesReceptacle Switch, Appleton Powertiteaa
TypeReceptacle Switch, Appleton POWERTITE AA Receptacle
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width13 1/4"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)22.86
Ship length (cm)64.77
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DH361FDK2WRW | BJ2HZC DH361FDK2WRWNEMA 12, NEMA 3R30AGalvanized Steel600V33€7,389.46
EATON DH361FD5WRK | BJ2HZE DH361FD5WRKNEMA 12, NEMA 3R30AGalvanized Steel600V33€6,944.45
EATON DH361FDK | BJ2HZK DH361FDKNEMA 12, NEMA 3R30AGalvanized Steel600V33€1,947.03
EATON DH361FW5WRK | BJ2JAE DH361FW5WRKNEMA 4X30AStainless Steel600V33-
RFQ
EATON DH361FWK | BJ2JAK DH361FWKNEMA 4X30AStainless Steel600V33€6,010.08
EATON DH361FWKV | BJ2JAW DH361FWKVNEMA 4X30AStainless Steel600V33€6,613.36
EATON DH361UD5WRK | BJ2JCA DH361UD5WRKNEMA 1230AGalvanized Steel600V33€6,270.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH363UW5WRK Safety Switch, 600VAC, 100 50 Hp, 100 Hp, 3P