EATON DH361FW5WRK | BJ2JAE

EATON DH361FW5WRK Fusible Receptacle Safety Switch, 600VAC, 30 10 Hp, 20 Hp, Tpst Contact, 3P

Item: BJ2JAE Model: DH361FW5WRK
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height10.22"
Length30 22/25"
Max. Hp Rating7.5, 10/15, 20 Hp (1/3PH @480, 600 V)
Nema Enclosure RatingNEMA 4X
NotesPower Plugs Not Supplied With The Receptacle
Number Of Poles3
Number Of Wires3
Special FeaturesAppleton Powertiteaa Receptacle
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10 3/25"
Wire Size#14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)25.96
Ship length (cm)78.44
Ship width (cm)25.7
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DH361FDK2WRW | BJ2HZC DH361FDK2WRWNEMA 12, NEMA 3R30AGalvanized Steel600V33€7,389.46
EATON DH361FD5WRK | BJ2HZE DH361FD5WRKNEMA 12, NEMA 3R30AGalvanized Steel600V33€6,944.45
EATON DH361FDK | BJ2HZK DH361FDKNEMA 12, NEMA 3R30AGalvanized Steel600V33€1,947.03
EATON DH361FWK | BJ2JAK DH361FWKNEMA 4X30AStainless Steel600V33€6,010.08
EATON DH361FWKV | BJ2JAW DH361FWKVNEMA 4X30AStainless Steel600V33€6,613.36
EATON DH361UD5WRK | BJ2JCA DH361UD5WRKNEMA 1230AGalvanized Steel600V33€6,270.11
EATON DH361UDK2WR | BJ2JCH DH361UDK2WRNEMA 1230AGalvanized Steel600V33€6,079.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH361FW5WRK Fusible Receptacle Safety Switch, 600VAC, 30 10 Hp, 20 Hp, Tpst Contact, 3P