EATON DH363NWKX | BJ2JMA

EATON DH363NWKX Single Throw Safety Switch, 600 VAC, 100A, 3P

Item: BJ2JMA Model: DH363NWKX
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialEnviroLine Stainless
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height24.95"
Length10.22"
Max. Hp Rating30, 40/60, 75 Hp (1/3PH @480, 600 V)
Nema Enclosure RatingNEMA 4X
Number Of Poles3
Number Of Wires4
Special FeaturesCorrosion Resistant, Enviroline Stainless Steel Enclosure And Mechanism
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10 19/25"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)63.37
Ship length (cm)25.96
Ship width (cm)27.33
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH363NWKX Single Throw Safety Switch, 600 VAC, 100A, 3P