EATON DH328FRKV | BJ2HYF

EATON DH328FRKV Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 1200 A, Nema 3R

Item: BJ2HYF Model: DH328FRKV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps1200A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass L
Fuse ConfigurationFusible Without Neutral
Height21"
Length72"
Nema Enclosure RatingNEMA 3R
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles3
Number Of Wires3
Special FeaturesEnhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
Weight455 lbs.
Width48"

Shipping Info:

Ship weight (kg) 204.75
Ship height (cm)53.34
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH328FRKV Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 1200 A, Nema 3R