EATON DH326NGKV | BJ2HUQ

EATON DH326NGKV Safety Switch, 240VAC, 600 75 Hp, 200 Hp At 240VAC, 3P

Item: BJ2HUQ Model: DH326NGKV
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height12"
Length58"
Max. Hp Rating75, 200 Hp (3PH @Std, TD))
Nema Enclosure RatingNEMA 1
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles3
Number Of Wires4
Special FeaturesEnhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
Width27 1/2"

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)30.48
Ship length (cm)147.32
Ship width (cm)69.85
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH326NGKV Safety Switch, 240VAC, 600 75 Hp, 200 Hp At 240VAC, 3P