EATON DH322FGKV | BJ2HJB

EATON DH322FGKV Safety Switch, 10 Hp At 240VAC 1-Phase, 7-1/2 Hp, 15 Hp At 240VAC 3-Phase, 10 Hp At 250VDC

Item: BJ2HJB Model: DH322FGKV
In Stock

Get it by Friday, Jun 13

€1,593.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height7 1/2"
Length18"
Max. Hp Rating3, 7.5/10, 15/10 Hp (1, 3PH @Std/TD/250V DC)
Nema Enclosure RatingNEMA 1
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles3
Number Of Wires3
Special FeaturesEnhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
Width9 1/2"
Wire Size#14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)19.05
Ship length (cm)45.72
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH322FGKV Safety Switch, 10 Hp At 240VAC 1-Phase, 7-1/2 Hp, 15 Hp At 240VAC 3-Phase, 10 Hp At 250VDC
€1,593.11 /unit