EATON DH263FGK | BJ2GXM

EATON DH263FGK Safety Switch, 600 VAC, 100A, 25 Hp, 30 Hp, 40 Hp, Dpst Contact, 2P

Item: BJ2GXM Model: DH263FGK
In Stock

Get it by Friday, Jun 13

€3,467.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height21.99"
Length14"
Max. Hp Rating30, 40 Hp/25 Hp (1PH @480, 600 V TD/600V DC)
Nema Enclosure RatingNEMA 1
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles2
Number Of Wires2
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8"
Wire Size#14 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 9
Ship height (cm)55.85
Ship length (cm)35.56
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH263FGK Safety Switch, 600 VAC, 100A, 25 Hp, 30 Hp, 40 Hp, Dpst Contact, 2P
€3,467.81 /unit