EATON DH262UWK | BJ2GWY

EATON DH262UWK Safety Switch, 600VAC, 60 250 Hp, 500 Hp, St Contact, 2P

Item: BJ2GWY Model: DH262UWK
In Stock

Get it by Tuesday, Jun 10

€5,647.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Height14.14"
Length10.22"
Nema Enclosure RatingNEMA 4X
TypeSingle-throw
Width8 19/25"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)35.92
Ship length (cm)25.96
Ship width (cm)22.25
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH262UWK Safety Switch, 600VAC, 60 250 Hp, 500 Hp, St Contact, 2P
€5,647.78 /unit