EATON DH227NGKV | BJ2GTT

EATON DH227NGKV Low Voltage Safety Switch and Neutral, 240 VAC, 800A, 100 hp at 240 VAC 3-Phase, 2P

Item: BJ2GTT Model: DH227NGKV
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps800A
Enclosure MaterialSteel
Fuse Class ProvisionClass L
Fuse ConfigurationFusible With Neutral
Height71 3/4"
Length12 3/4"
Max. Hp Rating100, 250 Hp (3PH @ Std Fuse/time Delay)
Nema Enclosure RatingNEMA 4
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles2
Number Of Wires3
TypeHeavy Duty Fusible Safety Switch
Voltage240V
Weight170 lbs.
Width24.9"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)182.25
Ship length (cm)32.39
Ship width (cm)63.25
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH227NGKV Low Voltage Safety Switch and Neutral, 240 VAC, 800A, 100 hp at 240 VAC 3-Phase, 2P