EATON DH226NWK316 | BJ2GTC

EATON DH226NWK316 Single Safety Switch, Heavy Duty, 240 VAC, 600A, 2P

Item: BJ2GTC Model: DH226NWK316
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height14 1/4"
Length63"
Max. Hp Rating75, 200 Hp (3PH @ Std Fuse/time Delay)
Nema Enclosure RatingNEMA 4X
Number Of Poles2
Number Of Wires3
Special FeaturesCorrosion Resistant, Enhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width24"

Shipping Info:

Ship weight (kg) 72
Ship height (cm)36.2
Ship length (cm)160.02
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH226NWK316 Single Safety Switch, Heavy Duty, 240 VAC, 600A, 2P