EATON DG322NRBP | BJ2GFD

EATON DG322NRBP General Duty/Cartridge Fuse Safety Switch, 240 VAC, 60A, 3P

Item: BJ2GFD Model: DG322NRBP
In Stock

Get it by Wednesday, Jun 11

€1,128.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height14.37"
Length7.35"
Nema Enclosure RatingNEMA 3R
NotesMaximum HP Ratings Apply Only When Dual Element Fuses Are Used
Number Of Poles3
Number Of Wires4
Special FeaturesRetail Packaging
TypeGeneral Duty, Cartridge Fused
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.68 lbs.
Width8 2/5"

Shipping Info:

Ship weight (kg) 4.356
Ship height (cm)36.5
Ship length (cm)18.67
Ship width (cm)21.34
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DG221NGB | BJ2GCW DG221NGBNEMA 130A240V3Steel2€102.45
EATON DG221NGBLORED | BJ2GCX DG221NGBLOREDNEMA 130A120/240V3Steel-€1,099.03
EATON DG222NGB | BJ2GDB DG222NGBNEMA 160A240V3Steel2€102.45
EATON DG222NGBP | BJ2GDE DG222NGBPNEMA 160A240V3Steel2€549.51
EATON DG222NRB | BJ2GDJ DG222NRBNEMA 3R60A240V3Galvanized Steel2€1,051.75
EATON DG221NRB | BJ2GDL DG221NRBNEMA 3R30A240V3Galvanized Steel2€165.39
EATON DG223NGB | BJ2GDR DG223NGBNEMA 1100A240V3Steel2€306.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG322NRBP General Duty/Cartridge Fuse Safety Switch, 240 VAC, 60A, 3P
€1,128.52 /unit