EATON DG1-354D5FB-C54C | BJ2GCQ

EATON DG1-354D5FB-C54C Variable Frequency Drive, 4.5 Amp, 2.2 kW, 3 HP, IP54, Brake Chopper

Item: BJ2GCQ Model: DG1-354D5FB-C54C
In Stock

Get it by Tuesday, Jun 17

€5,912.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating4.3A
Brake ChopperBrake Chopper
CommunicationEtherNet, RS-485, BACnet MS/TP, Modbus TCP And RTU Communication
Depth13"
Display TypeLCD Graphical
FeaturesCoated Boards
Frame SizeFR1
Frequency Rating50-60 Hz
Height17 1/2"
Hp3 hp
Input Phase3
Input Voltage230/208-240V
Ip RatingIP54
KeypadIncluded
Mfr. SeriesDg1
Nema Enclosure RatingNEMA 12
Number Of Slots2
Output Phase3
Power Consumption2.2 kW
ProtectionDc Choke, Internal Emc Filter
Protection FilteringInternal EMC Filter And DC Choke
SoftwareActive Energy Control, Quick Start Wizard
Torque RatingCT
Voltage Rating575V
WarrantyEaton Selling Policy 25-000 Generally Applies With Some Exceptions.Drive Products Come With A Standard 24 Months From Date Of Shipment And 36 Months With Eaton Certified Start Up All Inclusive Coverage Parts Labor And Travel.
Width9"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)44.45
Ship length (cm)33.02
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelInput VoltageHeightDepthHpInput PhaseOutput PhasePhasePrice
EATON DG1-32017FB-C54C | BJ2FVY DG1-32017FB-C54C230/208-240V14.17"21.34"5 hp33-€5,539.51
EATON DG1-32011FB-C54C | BJ2FWC DG1-32011FB-C54C230/208-240V12 17/25"17.05"3 hp33-€4,174.15
EATON DG1-32012FB-C54C | BJ2FWF DG1-32012FB-C54C400/380-500V14.17"21.34"5 hp33-€4,644.84
EATON DG1-32061FB-C21C | BJ2FWG DG1-32061FB-C21C230/208-240V16.73"27.95"20 hp33-€10,457.23
EATON DG1-32031FB-C54C | BJ2FWH DG1-32031FB-C54C400/380-500V16.14"27 9/25"10 hp33-€5,790.49
EATON DG1-32061FB-C54C | BJ2FWK DG1-32061FB-C54C400/380-500V16.73"27.95"20 hp33-€10,457.23
EATON DG1-32025FB-C54C | BJ2FWN DG1-32025FB-C54C230/208-240V14"21.34"7 1/2 hp33-€6,441.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG1-354D5FB-C54C Variable Frequency Drive, 4.5 Amp, 2.2 kW, 3 HP, IP54, Brake Chopper
€5,912.58 /unit