Flat Shipping

Flat Shipping at €24.99 + VAT

TAYLOR 9841 Digital Pocket Thermometer Lcd 4-3/4in L | AE8KFL 6DKE0

TAYLOR 9841 Digital Pocket Thermometer Lcd 4-3/4in L

Item: AE8KFL Model: 9841Cross Ref: 6DKE0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pocket Thermometer
Case MaterialPlastic
Degree Divisions0.1°
Dial Size1 1/4"
Display TypeLCD
Lens MaterialPlastic
Stem Length4 3/4"
Stem MaterialStainless Steel
Temp. Range-40°F to +500°F

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)20.57
Ship width (cm)5.33
HS code9025198080
Country of OriginCN

Product Variants

ProductModelStem LengthTemp. RangeDial SizeStem MaterialCase MaterialDisplay TypeAccuracyLens MaterialPrice
TAYLOR 9842 Digital Pocket Thermometer Lcd 5 Inch Length | AD8RPV 4LY14 98425"-40°F to +450°F1"Stainless SteelPlasticLCD--€14.41
TAYLOR 9840 Digital Pocket Thermometer Lcd 4-3/4in L | AE8KFE 6DKD3 98404 3/4"-40°F to +302°F1 1/4"Stainless SteelPlasticLCD-2°F to +2°FPlastic€11.14
TAYLOR 9840RB Digital Pocket Thermometer Lcd 4-3/4in L | AE8KFF 6DKD4 9840RB4 3/4"-40°F to +392°F1 1/4"Stainless SteelPlasticLCD-2°F to +2°FPlastic€9.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAYLOR 9841 Digital Pocket Thermometer Lcd 4-3/4in L
€11.60 /unit