EATON DCG2064FPM | BJ2EQW

EATON DCG2064FPM Heavy Duty Grounded System Solar Dc Disconnect, 600 VDC, 200A, 2P

Item: BJ2EQW Model: DCG2064FPM
In Stock

Get it by Friday, Jun 13

€3,553.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
ApplicationSolar
Current Rating200A
Enclosure MaterialSteel
GroundGrounded
Height35.38"
Length11.63"
Main Lug Wire Size#6 AWG to 300 kcmil
Nema Enclosure RatingNEMA 4
Number Of Circuits2
Number Of Poles2
Product NameEaton Heavy Duty DC Disconnect
Protection TypeFusible
SeriesSeries DC Photovoltaic Applications
Switch TypeHeavy Duty Safety Single-Throw DC Photovoltaic Systems
TypeDC Disconnect/grounded System
Voltage Rating600V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width16.54"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)89.87
Ship length (cm)29.54
Ship width (cm)42.01
Country of OriginUS

Product Variants

ProductModelCurrent RatingHeightNumber Of PolesPrice
EATON DCG1101UXM | BJ2EPT DCG1101UXM30A14.14"-€6,967.27
EATON DCG1101UWM | BJ2EPU DCG1101UWM30A14.14"-€4,806.01
EATON DCG1101UPM | BJ2EPW DCG1101UPM30A14.14"--
RFQ
EATON DCG1103URM | BJ2EPX DCG1103URM100A21.99"-€2,309.78
EATON DCG1102UPM | BJ2EPZ DCG1102UPM60A14.14"-€2,235.87
EATON DCG1102UWM | BJ2EQA DCG1102UWM60A14.14"-€4,368.57
EATON DCG1102UXM | BJ2EQB DCG1102UXM60A14.14"-€8,132.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DCG2064FPM Heavy Duty Grounded System Solar Dc Disconnect, 600 VDC, 200A, 2P
€3,553.99 /unit