EATON D99610ACZ1 | BJ2DJD

EATON D99610ACZ1 Zero Cross Switch Solid State Relay, 10A, 1NO-SPST Contact

Item: BJ2DJD Model: D99610ACZ1
In Stock

Get it by Tuesday, Jun 10

€176.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Contact ConfigurationSPST-NO
Height4 1/5"
Indicator ColorGreen
Input Voltage90-280V
Length3.1"
Output Voltage48-600V
Rated Operational Amps10A
SeriesD99 Series
Switch TypeZero Cross
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)10.67
Ship length (cm)7.87
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageHeightSwitch TypePrice
EATON D99240ACZ1 | BJ2DHL D99240ACZ190-280V24-280V4 1/5"Zero Cross-
RFQ
EATON D99225ACZ1 | BJ2DHN D99225ACZ190-280V24-280V4 1/5"Zero Cross€244.84
EATON D99225ACZ2 | BJ2DHP D99225ACZ23-32V DC24-280V1"Zero Cross€217.67
EATON D99640ACZ1 | BJ2DHQ D99640ACZ190-280V48-600V4 1/5"Zero Cross-
RFQ
EATON D99625ACZ1 | BJ2DHV D99625ACZ190-280V48-600V4 1/5"Zero Cross€182.08
EATON D99210ACZ1 | BJ2DHW D99210ACZ190-280V24-280V4 1/5"Zero Cross€119.37
EATON D99610ACZ2 | BJ2DHZ D99610ACZ23-32V DC48-600V4 1/5"Zero Cross€167.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D99610ACZ1 Zero Cross Switch Solid State Relay, 10A, 1NO-SPST Contact
€176.10 /unit