EATON D851NA | BJ2DEK

EATON D851NA Alternating Relay, 8 Pins, Spdt Contact Configuration, 120V Control Voltage

Item: BJ2DEK Model: D851NA
In Stock

Get it by Thursday, Jun 12

€672.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlternating Relay
Burden< 3 VA
Contact ConfigurationSPDT
Control Voltage120V
Height2 2/5"
Indicators(2) LEDs marked LOAD A and LOAD B
Length3.1"
Mfr. SeriesD85 Series
Number Of Pins8
OptionsAlternate, Lock Load A, Or Lock Load B Selector Switch Settings
TypeD85 Series Alternating Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.7"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)6.1
Ship length (cm)7.87
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelNumber Of PinsHeightTypePrice
EATON D851LA | BJ2DDZ D851LA82 2/5"D85 Series Alternating Relay€622.68
EATON D852LA | BJ2DEA D852LA112 2/5"D85 Series Alternating Relay€529.25
EATON D851LB | BJ2DEB D851LB82 2/5"-€622.68
EATON D851NR | BJ2DEC D851NR82 2/5"-€583.11
EATON D852LB | BJ2DEH D852LB112 2/5"-€529.25
EATON D851NB | BJ2DEJ D851NB82 2/5"-€583.11
EATON D851LT | BJ2DEL D851LT82 2/5"D85 Series Alternating Relay€491.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D851NA Alternating Relay, 8 Pins, Spdt Contact Configuration, 120V Control Voltage
€672.93 /unit