EATON D7PR24A | BJ2DAV

EATON D7PR24A General Purpose Relay With Plain Cover, 20 Dpdt Contact, 120VAC V Coil

Item: BJ2DAV Model: D7PR24A
In Stock

Get it by Friday, Jun 13

€47.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Coil Voltage120V
Contact ConfigurationDPDT
Contact MaterialSilver Alloy
Contact Rating15A
CoverPlain
IndicatorsOptional LED
Length1.54"
Max. Voltage300V
Mfr. SeriesD7
Product Height0.83"
Product NameEaton General-purpose Relay
Product Width1.1"
TerminalsPlug In
TypeGeneral-purpose Relay
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.11
Ship length (cm)3.91
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelCoil VoltageTypeMountingContact MaterialContact RatingPrice
EATON D7PAA | BJ2CZY D7PAA-General-purpose RelayDin Rail, Screw--€26.91
EATON D7PF2AA | BJ2DAD D7PF2AA120VGeneral-purpose Relay-Silver Alloy15A€52.84
EATON D7PA3 | BJ2DAF D7PA3------
RFQ
EATON D7PAD | BJ2DAH D7PAD--Din Rail, Screw--€47.70
EATON D7PF2AT | BJ2DAJ D7PF2AT24VGeneral-purpose Relay-Silver Alloy15A€47.46
EATON D7PA7 | BJ2DAK D7PA7-General-purpose Relay---€18.59
EATON D7PAB | BJ2DAL D7PAB-General-purpose RelayDin Rail, Screw--€35.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D7PR24A General Purpose Relay With Plain Cover, 20 Dpdt Contact, 120VAC V Coil
€47.90 /unit