EATON D65VMLS480C | BJ2CZL

EATON D65VMLS480C Full Featured Voltage/Phase Monitoring Relay, 240-480 VAC, DPDT Contact

Item: BJ2CZL Model: D65VMLS480C
In Stock

Get it by Tuesday, Jun 17

€1,905.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Height2 1/2"
Length4"
Mounting TypeSurface (DIN rail)
TypeVoltage/Phase Monitoring Relay
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.35 lbs.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.35
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON D64RPB100 | BJ2CYK D64RPB1001"-
RFQ
EATON D64RPB30 | BJ2CYM D64RPB303 3/5"-
RFQ
EATON D64RPBH15 | BJ2CYP D64RPBH154 3/4"-
RFQ
EATON D65CHDS | BJ2CYQ D65CHDS0.05"€23.65
EATON D65PLR480 | BJ2CYV D65PLR4802 2/5"€834.54
EATON D65VMLP120 | BJ2CZA D65VMLP1202"€1,206.65
EATON D65VMLS600C | BJ2CZF D65VMLS600C2 1/2"€1,987.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D65VMLS480C Full Featured Voltage/Phase Monitoring Relay, 240-480 VAC, DPDT Contact
€1,905.13 /unit