EATON D5RF2R1 | BJ2CXZ

EATON D5RF2R1 Ice Cube Relay, Dpdt, 10A, 12 Vdc Coil

Item: BJ2CXZ Model: D5RF2R1
In Stock

Get it by Monday, Jun 16

€63.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Length3"
Product Height1 1/2"
Product NameEaton General-purpose Relay
Product Width1 1/2"
TypeGeneral-purpose Relay
Weight0.18 lbs.

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoil VoltageTypeMountingContact MaterialContact RatingPrice
EATON D5PR24A | BJ2CXH D5PR24A120V ACStandard RelayFlange---
RFQ
EATON D5PR2A1 | BJ2CXK D5PR2A1110V DCStandard Relay----
RFQ
EATON D5PR23A | BJ2CXL D5PR23A120VGeneral-purpose Relay-Silver Alloy16A€61.18
EATON D5PF2AA1 | BJ2CXM D5PF2AA1110/125V DCGeneral-purpose Relay-Silver Alloy16A€44.37
EATON D5PR24B | BJ2CXP D5PR24B220/240VGeneral-purpose Relay-Silver Alloy16A€78.97
EATON D5RR2A | BJ2CXR D5RR2A-General-purpose Relay---€75.57
EATON D5PR33T | BJ2CXT D5PR33T24VGeneral-purpose Relay-Silver Alloy16A€63.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D5RF2R1 Ice Cube Relay, Dpdt, 10A, 12 Vdc Coil
€63.61 /unit