EATON D5PA2 | BJ2CXN

EATON D5PA2 Socket, 600 VAC/125 VDC, 15A, 3P

Item: BJ2CXN Model: D5PA2
In Stock

Get it by Thursday, Jun 12

€55.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Socket
Height0.9"
Length3.1"
MountingDin Rail, Screw
Nominal Voltage300V
Product NameEaton General-purpose relay
Quantity10
Rated Operational Amps15A
TypeD5 Series Socket
Used WithD5 Series Relays and TR timers
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 2/5"
Wiring ConnectionScrew Clamping

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)7.87
Ship width (cm)3.56
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON D5PAL | BJ2CXE D5PAL1 1/2"D5 Series Socket€54.66
EATON D5PA3L | BJ2CXJ D5PA3L1.37"D5 Series Socket-
RFQ
EATON D7PA4 | BJ2DAG D7PA4--€43.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D5PA2 Socket, 600 VAC/125 VDC, 15A, 3P
€55.85 /unit