EATON D4PR1T | BJ2CWJ

EATON D4PR1T General Purpose Relay With Plain Cover, 10 Spdt Contact, 24VAC V Coil

Item: BJ2CWJ Model: D4PR1T
In Stock

Get it by Friday, Jun 13

€28.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Amps Rating10A
Coil Voltage24V
Contact ConfigurationSPDT
CoverPlain
Inductive Full Load7.5/5A
Length0.3"
Max. Voltage125V DC/380V AC
Mfr. SeriesD4
NotesIndicator Lamp Available. Consult Sales Office Or Customer Support Center For Additional Coil Voltages.
Product Height0.1"
Product NameEaton General-purpose Relay
Product Width0.29"
Quantity1
Resistive Load10A/250V AC/30V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)0.76
Ship width (cm)0.74
Country of OriginUS

Product Variants

ProductModelCoil VoltageAmps RatingTypeVoltagePrice
EATON D4PR11P | BJ2CVZ D4PR11P6V10AGeneral-purpose Relay--
RFQ
EATON D4PR11A | BJ2CWA D4PR11A120V10A--€47.93
EATON D4PR11T1 | BJ2CWC D4PR11T124V DC10A--€35.22
EATON D4PR11T | BJ2CWF D4PR11T24V10A--€53.12
EATON D4PR11B | BJ2CWK D4PR11B240V AC-Standard Relay240V€35.22
EATON D4PR21A | BJ2CWL D4PR21A120V5A--€52.13
EATON D4PR1T1 | BJ2CWM D4PR1T124V DC10A--€36.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D4PR1T General Purpose Relay With Plain Cover, 10 Spdt Contact, 24VAC V Coil
€28.06 /unit