Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON D3PA2 | BJ2CUN

EATON D3PA2 Relay Socket, 15 A Rating, DIN-Rail Socket Mounting, 8 Pins, A Socket, Std

Item: BJ2CUN Model: D3PA2Cross Ref: 20XG07
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Socket
Height4/5"
Length2"
Mfr. SeriesD3 Series
MountingDIN Rail, Screw
Nominal Voltage300/600V
Product NameEaton General-purpose relay
Quantity10
Rated Operational Amps10/15A
TypeD3 Series Socket
Used WithD3PR2 and D3PF2 Relays, TMR5 and TRM6 time delay Relays, and TRNP timing Relays
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 3/5"
Wiring ConnectionScrew Clamping

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PinsNumber Of PolesPrice
EATON D2PA4 | BJ2CRR D2PA41 4/25"--€36.15
EATON D2PAL | BJ2CRV D2PAL1.1"--€29.37
EATON D2PA6 | BJ2CRY D2PA61 1/2"-4€41.18
EATON D3PA3 | BJ2CUL D3PA32 3/25"11-€25.48
EATON D3PA5 | BJ2CUM D3PA52"---
RFQ
EATON D3PA4 | BJ2CUR D3PA44/5"--€9.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D3PA2 Relay Socket, 15 A Rating, DIN-Rail Socket Mounting, 8 Pins, A Socket, Std
€23.18 /unit