EATON D26MRD51B1 | BJ2CQQ

EATON D26MRD51B1 Convertible MultiP Dc Control Relay, 10A, 5No-1Nc Contact, 240 VDC V Coil

Item: BJ2CQQ Model: D26MRD51B1
In Stock

Get it by Friday, Jun 13

€1,635.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage240V DC
Contact Configuration5 NO-1 NC
Length5 1/4"
Mfr. SeriesD26
NotesTen And 11-Poles, The 6 And 7 Contact Relays (Without Mechanical Latch Only) Listed Above Can Be Provided With Four Additional No Non-Convertible Contacts. Add Suffix Number 4 To Above Listed Catalog Number Plus Magnet Coil Suffix.
Number Of Cavities0
Number Of Poles6
Product Height3.57"
Product NameEaton NEMA Machine Tool Relay
Product Width2.38"
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)9.07
Ship length (cm)13.34
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON D26MRD005T1 | BJ2CMW D26MRD005T1424V DC€1,577.84
EATON D26MRD006A1 | BJ2CMX D26MRD006A1--€1,577.84
EATON D26MRD02A1 | BJ2CNB D26MRD02A1--€1,143.80
EATON D26MRD005A1 | BJ2CNC D26MRD005A1--€1,577.84
EATON D26MRD12W1 | BJ2CND D26MRD12W1348V DC€1,325.98
EATON D26MRD006B1 | BJ2CNE D26MRD006B1--€1,577.84
EATON D26MRD005B1 | BJ2CNF D26MRD005B1--€1,577.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D26MRD51B1 Convertible MultiP Dc Control Relay, 10A, 5No-1Nc Contact, 240 VDC V Coil
€1,635.34 /unit