EATON D26MBA | BJ2CFT

EATON D26MBA Base Assembly, 110/120 VAC, For Use With Ac Relay, 4P

Item: BJ2CFT Model: D26MBA
In Stock

Get it by Thursday, Jun 12

€426.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage110/120V
Frequency50-60 Hz
Length4"
Mfr. SeriesD26
Number Of Cavities0
Number Of Poles4
Product Height3.57"
Product NameEaton NEMA Machine Tool Relay
Product Width2.38"
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)9.07
Ship length (cm)10.16
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltageTypeApplicationAmps RatingVoltagePrice
EATON D26MBB | BJ2CFF D26MBB4220/240V----€383.06
EATON D26MBC | BJ2CFG D26MBC4440/480V----€399.51
EATON D26MBA1 | BJ2CFH D26MBA1------€383.06
EATON D26MBR1 | BJ2CFL D26MBR1------€399.51
EATON D26MBD | BJ2CFM D26MBD4550/600V-----
RFQ
EATON D26MBB1 | BJ2CFN D26MBB14240V DC----€436.82
EATON D26MBP | BJ2CFP D26MBP------€383.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D26MBA Base Assembly, 110/120 VAC, For Use With Ac Relay, 4P
€426.04 /unit