EATON D1RF1R1 | BJ2CET

EATON D1RF1R1 Full Featured Ice Cube General Purpose Relay, 20A, Spdt Contact, 12 VDC V Coil

Item: BJ2CET Model: D1RF1R1
In Stock

Get it by Tuesday, Jun 17

€44.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Length2"
Product Height1"
Product NameEaton General-purpose Relay
Product Width1 1/2"
TypeGeneral-purpose Relay
Weight0.067 lbs.

Shipping Info:

Ship weight (kg) 0.0302
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoil VoltageTypeContact MaterialContact RatingPrice
EATON D1PR1A1 | BJ2CEK D1PR1A1-General-purpose Relay--€23.48
EATON D1PR1W1 | BJ2CEL D1PR1W148V DCGeneral-purpose RelaySilver Alloy20A€23.48
EATON D1RF1T1 | BJ2CEU D1RF1T1----€43.04
EATON D1RF1A | BJ2CEV D1RF1A-General-purpose Relay--€44.88
EATON D1RR1A | BJ2CEW D1RR1A-General-purpose Relay--€23.48
EATON D1PR1R1 | BJ2CEX D1PR1R112V DCGeneral-purpose RelaySilver Alloy20A€34.85
EATON D1RF1B | BJ2CEY D1RF1B-General-purpose Relay---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D1RF1R1 Full Featured Ice Cube General Purpose Relay, 20A, Spdt Contact, 12 VDC V Coil
€44.88 /unit