EATON D15CR13BB | BJ2BZU

EATON D15CR13BB Fixed Contact MultiP Ac Control Relay, 10A, 1No-3Nc Contact, 220/240 VAC V Coil

Item: BJ2BZU Model: D15CR13BB
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage220/240V
Contact Configuration1 NO-3 NC
Contact Rating3/30A
Frequency50-60 Hz
Length3.3"
Mfr. SeriesD15
Number Of Poles4
Product Height2 24/25"
Product NameEaton NEMA Machine Tool Relay
Product Width1 4/5"
TypeFreedom 600V Multi-pole
Warranty1 yr.

Shipping Info:

Ship weight (kg) 1.332
Ship height (cm)7.52
Ship length (cm)8.38
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesTypeContact RatingPrice
EATON D15CR04A1B | BJ2BZH D15CR04A1B120V DC4Freedom 600V Multi-pole-€699.89
EATON D15CR11AB | BJ2BZJ D15CR11AB110/120V2Freedom 600V Multi-pole6/60A-
RFQ
EATON D15CR04AB | BJ2BZK D15CR04AB110/120V4Freedom 600V Multi-pole6/60A€560.68
EATON D15CR04HB | BJ2BZL D15CR04HB277V4Freedom 600V Multi-pole--
RFQ
EATON D15CR04T1B | BJ2BZM D15CR04T1B24V DC4Freedom 600V Multi-pole3/30A€729.97
EATON D15CR04W1B | BJ2BZN D15CR04W1B48V DC4Freedom 600V Multi-pole--
RFQ
EATON D15CR04BB | BJ2BZP D15CR04BB220/240V4Freedom 600V Multi-pole3/30A€491.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D15CR13BB Fixed Contact MultiP Ac Control Relay, 10A, 1No-3Nc Contact, 220/240 VAC V Coil