EATON CVS2110W | BJ2BVB

EATON CVS2110W Molded Case Circuit Breaker, 240 V, 100A, 42 kA Interrupt, 2P

Item: BJ2BVB Model: CVS2110W
In Stock

Get it by Thursday, Jun 12

€2,873.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
Circuit Breaker TypeCVS
Height5"
Interrupt Rating42 kAIC
Length7 1/2"
Number Of Poles2
TerminalsNo Terminals
TypeMolded Case Circuit Breaker
Voltage240V
Width3 1/2"

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON CVS2110 | BJ2BUX CVS21102CVS240VMolded Case Circuit Breaker€3,280.31
EATON CVS2110X | BJ2BUZ CVS2110X2CVS240VMolded Case Circuit Breaker€3,077.87
EATON CVS2110Y | BJ2BVC CVS2110Y2CVS240VMolded Case Circuit Breaker-
RFQ
EATON CVS2110XMM | BJ2BVE CVS2110XMM2CVS240VMolded Case Circuit Breaker€3,481.21
EATON CVS3110X | BJ2BXR CVS3110X3CVS240VMolded Case Circuit Breaker€6,185.82
EATON CVS3110 | BJ2BXU CVS31103CVS240VMolded Case Circuit Breaker€6,491.06
EATON CVS3110Y | BJ2BXW CVS3110Y3CVS240VMolded Case Circuit Breaker€6,185.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CVS2110W Molded Case Circuit Breaker, 240 V, 100A, 42 kA Interrupt, 2P
€2,873.83 /unit