EATON CVH3200LL3 | BJ2BTD

EATON CVH3200LL3 Molded Case Circuit Breaker, Type Cv, 200 A, 100 Kaic, 3-Pole, #300 Kcmil Line And Load

Item: BJ2BTD Model: CVH3200LL3
In Stock

Get it by Tuesday, Jun 10

€8,343.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeCV
Height6 1/5"
Interrupt Rating100 kAIC
Length11.27"
Number Of Poles3
Terminals#300 Kcmil Line And Load
TypeMolded Case Circuit Breaker
WarrantyLimited Lifetime
Width6.3"
Wire Size#6 AWG to 4/0 AWG

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)15.75
Ship length (cm)28.63
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeVoltagePrice
EATON CCV2100 Circuit Breaker Feed-thru 100 Amp 240vac 2p 10kaic@240v | AG8MJJ CCV21002Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2150 Circuit Breaker Feed-thru 150 Amp 240vac 2p 10kaic@240v | AG8MJK CCV21502Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2175 Circuit Breaker Feed-thru 175 Amp 240vac 2p 10kaic@240v | AG8MJL CCV21752Tenant Main Circuit Breaker120/240V€427.38
EATON CCV2200 Circuit Breaker Feed-thru 200 Amp 240vac 2p 10kaic@240v | AG8MJM CCV22002Tenant Main Circuit Breaker120/240V€427.38
EATON CV2060X | BJ2BEV CV2060X2Molded Case Circuit Breaker120/240V€3,062.07
EATON CV2060W | BJ2BFF CV2060W2Molded Case Circuit Breaker-€3,262.93
EATON CV2070XMM | BJ2BFG CV2070XMM2Molded Case Circuit Breaker120/240V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CVH3200LL3 Molded Case Circuit Breaker, Type Cv, 200 A, 100 Kaic, 3-Pole, #300 Kcmil Line And Load
€8,343.15 /unit