EATON CT-SP-6-1600-5A | BJ2BEU

EATON CT-SP-6-1600-5A Split-Core Current Transformer, Primary 1600A / Secondary 5A, 0.5 Percent Accuracy, 600V

Item: BJ2BEU Model: CT-SP-6-1600-5A
In Stock

Get it by Wednesday, Jun 11

€779.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy0.5%
Application Amps (primary Rating)1600A
Current Transformer TypeSplit Core
Height4 1/4"
Input Voltage600V
Length2"
Notes6.25 Burden VA @ 0.5%
Number Of Wires2
Operating Temp.-10°C to +60°C
Output Amps5A
Output Amps (secondary)5A
Quantity1
SeriesCT-SP-6 Series
Special Features6.25 Burden VA @ 0.5%
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width8"
Window Size5 1/2" x 2"

Shipping Info:

Ship weight (kg) 1.0724
Ship height (cm)10.8
Ship length (cm)5.08
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON CT-SP-4-300-5A | BJ2BDQ CT-SP-4-300-5A3.82"0.5%€316.05
EATON CT-SP-4-200-5A | BJ2BDT CT-SP-4-200-5A3.82"0.5%-
RFQ
EATON CT-SP-4-100-5A | BJ2BDU CT-SP-4-100-5A3 3/5"1%€325.22
EATON CT-SP-5-400-5A | BJ2BDV CT-SP-5-400-5A5.83"0.6%€746.47
EATON CT-SP-4-400-5A | BJ2BDX CT-SP-4-400-5A3.82"0.5%€316.05
EATON CT-SP-5-1000-5A | BJ2BEA CT-SP-5-1000-5A5.83"-€694.75
EATON CT-SP-6-400-5A | BJ2BEC CT-SP-6-400-5A7.83"1%€779.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CT-SP-6-1600-5A Split-Core Current Transformer, Primary 1600A / Secondary 5A, 0.5 Percent Accuracy, 600V
€779.36 /unit