EATON CT-SP-4-300-5A | BJ2BDQ

EATON CT-SP-4-300-5A Split-Core Current Transformer, Primary 300A / Secondary 5A, 0.5 Percent Accuracy, 600V

Item: BJ2BDQ Model: CT-SP-4-300-5A
In Stock

Get it by Tuesday, Jun 10

€316.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Accuracy0.5%
Application Amps (primary Rating)300A
Current Transformer TypeSplit Core
Height3.82"
Input Voltage600V
Length3 3/5"
Notes2.4 Burden VA @ 0.5%
Number Of Wires2
Output Amps5A
Output Amps (secondary)5A
Quantity1
SeriesCT-SP-4 Series
Special Features2.4 Burden VA @ 0.5%
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.14"
Window Size1.3" x 1.7"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)9.7
Ship length (cm)9.14
Ship width (cm)2.9
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON CT-SP-4-200-5A | BJ2BDT CT-SP-4-200-5A3.82"0.5%-
RFQ
EATON CT-SP-4-100-5A | BJ2BDU CT-SP-4-100-5A3 3/5"1%€325.22
EATON CT-SP-5-400-5A | BJ2BDV CT-SP-5-400-5A5.83"0.6%€746.47
EATON CT-SP-4-400-5A | BJ2BDX CT-SP-4-400-5A3.82"0.5%€316.05
EATON CT-SP-5-1000-5A | BJ2BEA CT-SP-5-1000-5A5.83"-€694.75
EATON CT-SP-6-400-5A | BJ2BEC CT-SP-6-400-5A7.83"1%€779.36
EATON CT-SP-6-1200-5A | BJ2BED CT-SP-6-1200-5A6"0.5%€858.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CT-SP-4-300-5A Split-Core Current Transformer, Primary 300A / Secondary 5A, 0.5 Percent Accuracy, 600V
€316.05 /unit