EATON CSNR3A3CY2402 | BJ2AYT

EATON CSNR3A3CY2402 Cable Connector, 3 Pin, Right Angle Female Connector, 6-1/2 ft Length, 3P

Item: BJ2AYT Model: CSNR3A3CY2402
Limited Availability
€40.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Connection3-pin M8 right angle female
Cord Length79.2 ft.
Height78 18/25"
Length0.39"
Operating Temp.-4°F to +221°F
Product NameEaton Global Plus connector cable
Warranty1 yr.
Weight0.1938 lbs.
Width1.1"

Shipping Info:

Ship weight (kg) 0.0872
Ship length (cm)0.99
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelCable TypeNumber Of CablesPrice
EATON CS3ACY24XX | BJ2AQK CS3ACY24XX---
RFQ
EATON CSAR3F3CY1805 | BJ2AQN CSAR3F3CY1805--€91.42
EATON CSAR3F3CY2205 | BJ2AQP CSAR3F3CY2205Photoelectric Sensor--
RFQ
EATON CSAR3F3CY2210 | BJ2AQR CSAR3F3CY2210--€157.47
EATON CSAR3F3CY1802 | BJ2AQT CSAR3F3CY1802--€87.28
EATON CS4ACY22XX | BJ2AQU CS4ACY22XX--€7.07
EATON CSAR3F3CY1810 | BJ2AQV CSAR3F3CY1810--€119.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CSNR3A3CY2402 Cable Connector, 3 Pin, Right Angle Female Connector, 6-1/2 ft Length, 3P
€40.45 /unit