EATON CN35BN3T4B | BH9ZFR

EATON CN35BN3T4B Electrically Held Lighting Contactor, 20A, 1 NO, Open Type, 3P

Item: BH9ZFR Model: CN35BN3T4B
In Stock

Get it by Tuesday, Jun 10

€980.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Height4 1/5"
Length3 3/5"
Warranty1 yr.
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)10.67
Ship length (cm)9.14
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN35BN3T4B Electrically Held Lighting Contactor, 20A, 1 NO, Open Type, 3P
€980.68 /unit